Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, BLK

  • Zoro #: G0200715
  • Mfr #: 88926
$11.42
  • Item: Danger Sign
  • Standards: ASTM D 2979
  • Legend: Danger
See full product details
Orders over $75 ship free.

Brady #88926 Specifications

  • Zoro #: G0200715
  • Mfr #: 88926
Item: Danger Sign Standards: ASTM D 2979
Legend: Danger Printed Language: English
Mounting Style: Surface Language: English
Header Legend Color: White ANSI Compliant: No
Material: Polyester Thickness: 0.01 in
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Sign Shape: Rectangle Sign Mounting Style: Surface
OSHA Compliant: No Header Background Color: Black, Red
Operating Temp. Range: -40 Degrees to 230 Degrees F Header: Danger
Background Color: White Glow-in-the-Dark: No
Legend/Background Color: Red And Black/White UV Resistant: No
Legend Style: Blank Width: 14 in
Height: 10 in Sign Material: Polyester
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Danger, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Surface, Header Danger, Legend Danger, Printed Language English, Sign Shape Rectangle

Reviews of Brady #88926