HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200487| Mfr #: 22112

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Keep Out
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200487 Mfr #: 22112
Thickness: 0.059"Legend: Keep Out
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red and Black/white
ANSI Compliant: NoStandards: ASTM D 1593
Subject Matter: Keep ClearUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: NoCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Reviews