HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200855| Mfr #: 22318

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Combustible Liquids
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200855 Mfr #: 22318
Thickness: 0.059"Legend: Combustible Liquids
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Flammables, Combustibles, ExplosivesUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Combustible Liquids, Printed Language English, Sign Shape Rectangle

Reviews