Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200891| Mfr #: 22425

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Confined Space Enter By Permit Only
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200891 Mfr #: 22425
Thickness: 0.059"Legend: Confined Space Enter By Permit Only
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Confined SpaceUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews