Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200252| Mfr #: 22984

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200252 Mfr #: 22984
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, RedSubject Matter: Personal Protection
Legend Color: BlackItem: Danger Sign
Legend: Hard Hat AreaHeight: 10"
Header: DangerThickness: 0.059"
Material: polystyreneStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Reviews