Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0201187| Mfr #: 23002

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 14"Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0201187 Mfr #: 23002
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Red and Black/whiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, RedSubject Matter: Lift Truck
Legend Color: blackItem: Danger Sign
Legend: Look Out For Lift TrucksHeight: 10"
Header: DangerThickness: 0.059"
Material: polystyreneStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico


Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Look Out For Lift Trucks, Printed Language English, Sign Shape Rectangle