Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0201144
  • Mfr #: 23012
$12.23
  • Background Color: White
  • Legend Style: Text and Symbol
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Brady #23012 Specifications

  • Zoro #: G0201144
  • Mfr #: 23012
Background Color: White Legend Style: Text and Symbol
UV Resistant: No Thickness: 0.059 in
Legend Color: Red Material: polystyrene
Height: 10 in Retroreflective Grade: Not Retroreflective
Sign Background Color: White Header Legend Color: White
Language: English Double-Sided: No
OSHA Compliant: Yes Item: Danger Sign
Operating Temp. Range: -40 Degrees F to 176 Degrees F Width: 14 in
Subject Matter: Machine & Operational Sign Legend Color: Red
ANSI Compliant: Yes Header Background Color: Black, Red
Legend: Men Working Above Sign Material: Plastic
Printed Language: English Glow-in-the-Dark: No
Header: Danger Legend/Background Color: Red and Black/white
Sign Shape: Rectangle Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Mounting Style: With Mounting Holes Mounting Style: With Mounting Holes
Sign Legend Text Color: Red Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle

Reviews of Brady #23012