Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0200645
  • Mfr #: 23040
$12.23
  • Retroreflective Grade: Not Retroreflective
  • Legend: This Equipment Starts Automatically
  • Language: English
See full product details
Orders over $75 ship free.

Brady #23040 Specifications

  • Zoro #: G0200645
  • Mfr #: 23040
Retroreflective Grade: Not Retroreflective Legend: This Equipment Starts Automatically
Language: English ANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Height: 10 in
Material: polystyrene Header Background Color: Black, Red
Background Color: White OSHA Compliant: Yes
UV Resistant: No Sign Mounting Style: With Mounting Holes
Sign Legend Color: Black Legend Color: black
Sign Background Color: White Header: Danger
Item: Danger Sign Sign Shape: Rectangle
Legend/Background Color: Red and Black/white Legend Style: Text
Header Legend Color: White Printed Language: English
Subject Matter: Machine and Operational Operating Temp. Range: -40 Degrees F to 176 Degrees F
Sign Material: Plastic Thickness: 0.059 in
Mounting Style: With Mounting Holes Width: 14 in
Double-Sided: No Glow-in-the-Dark: No
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Brady Danger Sign. Width: 14", Material: polystyrene, Height: 10".

Reviews of Brady #23040