Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0200216
  • Mfr #: 25661
$12.23
  • Thickness: 0.059"
  • Sign Mounting Style: With Mounting Holes
  • Material: polystyrene
See full product details
Orders over $75 ship free.

Brady #25661 Specifications

  • Zoro #: G0200216
  • Mfr #: 25661
Thickness: 0.059" Sign Mounting Style: With Mounting Holes
Material: polystyrene Width: 14"
Sign Shape: Rectangle Legend Style: Text
OSHA Compliant: Yes Legend/Background Color: Red And Black/White
Operating Temp. Range: -40 Degrees to 176 Degrees F Header: Danger
Height: 10" Printed Language: English
Language: English Item: Danger Sign
Legend: Flammable Gas Header Background Color: Black, Red
Sign Material: Plastic Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color: White Header Legend Color: White
ANSI Compliant: No Double-Sided: No
Sign Legend Color: Black Legend Color: Black
UV Resistant: No Retroreflective Grade: Not Retroreflective
Mounting Style: With Mounting Holes Sign Background Color: White
Subject Matter: Flammables, Combustibles, Explosives Glow-in-the-Dark: No
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Reviews of Brady #25661