Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0201223
  • Mfr #: 25921
$12.23
  • Retroreflective Grade: Not Retroreflective
  • Material: polystyrene
  • Thickness: 0.059 in
See full product details
Orders over $75 ship free.

Brady #25921 Specifications

  • Zoro #: G0201223
  • Mfr #: 25921
Retroreflective Grade: Not Retroreflective Material: polystyrene
Thickness: 0.059 in Sign Shape: Rectangle
Background Color: Yellow Printed Language: English
Item: Danger Sign Mounting Style: With Mounting Holes
OSHA Compliant: Yes Language: English
Operating Temp. Range: -40 Degrees to 176 Degrees F Legend/Background Color: Red And Black/White
Subject Matter: Confined Space UV Resistant: No
Legend Color: Black Header Legend Color: Yellow
Sign Material: Plastic Double-Sided: No
Height: 10 in Header: Danger
Legend: Permit-Required Confined Space Do Not Enter Glow-in-the-Dark: No
ANSI Compliant: Yes Sign Legend Color: Black
Width: 14 in Header Background Color: Black
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Mounting Style: With Mounting Holes
Legend Style: Text Sign Background Color: Yellow
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Permit-Required Confined Space Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews of Brady #25921