KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200094| Mfr #: 42501

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200094 Mfr #: 42501
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Falling Material
Height: 10"Subject Matter: Facility
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.035"
Header: DangerLegend/Background Color: Red and Black/white
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Language: EnglishMounting Style: With Mounting Holes
Item: Danger SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: AluminumOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Falling Material, Printed Language English, Sign Shape Rectangle

Reviews