Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200697| Mfr #: 45471

$24.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.098"
Legend: High Voltage Keep Out
Operating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200697 Mfr #: 45471
Thickness: 0.098"Legend: High Voltage Keep Out
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial: Fiberglass
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Electrical HazardUV Resistant: No
Header Background Color: Black, Red, WhiteLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle

Reviews