Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0200496
  • Mfr #: 47008
$26.09
  • Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
  • Double-Sided: No
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Brady #47008 Specifications

  • Zoro #: G0200496
  • Mfr #: 47008
Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593 Double-Sided: No
Sign Background Color: White Header Background Color: Black, Red, White
Sign Legend Color: Black Legend Style: Text
Operating Temp. Range: -40 Degrees to 194 Degrees F Thickness: 0.098"
Retroreflective Grade: Not Retroreflective Legend: Keep Out
Header Legend Color: White OSHA Compliant: No
Item: Danger Sign Height: 10"
Sign Mounting Style: With Mounting Holes UV Resistant: No
Sign Material: Fiberglass ANSI Compliant: No
Printed Language: English Header: Danger
Sign Shape: Rectangle Glow-in-the-Dark: No
Width: 14" Closeout: Yes
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Reviews of Brady #47008