Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0200654
  • Mfr #: 47192
$26.09
  • Language: English
  • Header: Danger
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Brady #47192 Specifications

  • Zoro #: G0200654
  • Mfr #: 47192
Language: English Header: Danger
UV Resistant: No Sign Background Color: White
Legend/Background Color: Red and Black/white Double-Sided: No
Retroreflective Grade: Not Retroreflective Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: This Equipment Starts Automatically Printed Language: English
Thickness: 0.098 in Background Color: White
Material: Fiberglass Header Background Color: Black, Red, White
Header Legend Color: White Item: Danger Sign
Width: 14 in Glow-in-the-Dark: No
OSHA Compliant: Yes Sign Material: Fiberglass
Mounting Style: With Mounting Holes Subject Matter: Machine and Operational
Legend Style: Text Height: 10 in
Legend Color: black Sign Shape: Rectangle
Sign Mounting Style: With Mounting Holes Operating Temp. Range: -40 Degrees F to 194 Degrees F
ANSI Compliant: Yes Sign Legend Color: Black
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Reviews of Brady #47192