Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0200821
  • Mfr #: 70240
$26.09
  • Thickness: 0.098"
  • Sign Material: Fiberglass
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Brady #70240 Specifications

  • Zoro #: G0200821
  • Mfr #: 70240
Thickness: 0.098" Sign Material: Fiberglass
Legend Style: Text Double-Sided: No
Width: 14" UV Resistant: No
Operating Temp. Range: -40 Degrees to 194 Degrees F Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant: Yes Header: Danger
ANSI Compliant: No Sign Background Color: White
Item: Danger Sign Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No Printed Language: English
Legend: Chemical Storage Sign Legend Color: Black
Sign Mounting Style: With Mounting Holes Height: 10"
Header Background Color: Black, Red, White Sign Shape: Rectangle
Header Legend Color: White Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle

Reviews of Brady #70240