KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG, Min. Qty 5

BRADY| Zoro #: G1800556| Mfr #: 70582

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Legend Style: Text
Header: Danger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800556 Mfr #: 70582
Width: 14"Legend Style: Text
Header: DangerMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Wear Face Shield And Rubber Gloves When Handling Chemicals
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 194 Degrees FThickness: 0.098"
Subject Matter: Personal ProtectionLegend/Background Color: Red And Black/White
Background Color: WhiteHeader Legend Color: White
Header Background Color: Black, Red, WhiteLegend Color: Black
ANSI Compliant: YesHeight: 10"
OSHA Compliant: YesMaterial: Fiberglass
Double-Sided: NoUV Resistant: No
Language: EnglishSign Shape: Rectangle
Item: Danger SignCountry of Origin (subject to change): United States

Description

Danger Sign, Wear Face Shield And Rubber Gloves When Handling Chemicals, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In.

Reviews