Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0200173
  • Mfr #: 71545
$26.09
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Width: 14 in
See full product details
Orders over $75 ship free.

Brady #71545 Specifications

  • Zoro #: G0200173
  • Mfr #: 71545
Sign Background Color: White Retroreflective Grade: Not Retroreflective
Width: 14 in Sign Shape: Rectangle
Mounting Style: With Mounting Holes Glow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Subject Matter: Electrical Hazard
Sign Material: Fiberglass Background Color: White
Legend Color: Black Printed Language: English
UV Resistant: No Legend: Electrical Equipment Authorized Personnel Only
Language: English Sign Mounting Style: With Mounting Holes
Item: Danger Sign Material: Fiberglass
Height: 10 in Legend/Background Color: Red And Black/White
Legend Style: Text Thickness: 0.098 in
OSHA Compliant: Yes Sign Legend Color: Black
Operating Temp. Range: -40 Degrees to 194 Degrees F Header: Danger
Header Legend Color: White Double-Sided: No
Header Background Color: Black, Red, White ANSI Compliant: Yes
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #71545