Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200225| Mfr #: 72230

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.098"
Legend: Flammable Gas
Operating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200225 Mfr #: 72230
Thickness: 0.098"Legend: Flammable Gas
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial: Fiberglass
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Cylinder & Compressed GasUV Resistant: No
Header Background Color: Black, Red, WhiteLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Reviews