Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0201031| Mfr #: 74132

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0201031 Mfr #: 74132
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Do Not Watch The Arc
Sign Background Color: WhiteUV Resistant: No
Height: 10"Sign Subject Matter: Personal Protection
Sign Material: FiberglassSign Mounting Style: With Mounting Holes
Legend Style: TextHeader Background Color: Black, Red, White
Header: DangerHeader Legend Color: White
Sign Shape: RectangleOperating Temp. Range: -40 Degrees to 194 Degrees F
Retroreflective Grade: Not RetroreflectiveThickness: 0.098"
ANSI Compliant: YesDouble-Sided: No
Width: 14"Sign Legend Color: Black
OSHA Compliant: YesMaterial: Fiberglass
Printed Language: EnglishGlow-in-the-Dark: No
Item: Danger SignCountry of Origin (subject to change): United States

Product Description

Danger Sign, Do Not Watch The Arc, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.