Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0200261
  • Mfr #: 74187
$26.09
  • Sign Legend Color: Black
  • Thickness: 0.098"
  • ANSI Compliant: Yes
See full product details
Orders over $75 ship free.

Brady #74187 Specifications

  • Zoro #: G0200261
  • Mfr #: 74187
Sign Legend Color: Black Thickness: 0.098"
ANSI Compliant: Yes UV Resistant: No
Legend: Hard Hat Area Width: 14"
OSHA Compliant: Yes Header: Danger
Operating Temp. Range: -40 Degrees to 194 Degrees F Sign Material: Fiberglass
Legend Style: Text Height: 10"
Header Legend Color: White Sign Background Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Mounting Style: With Mounting Holes
Glow-in-the-Dark: No Double-Sided: No
Header Background Color: Black, Red, White Item: Danger Sign
Printed Language: English Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #74187