Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200146| Mfr #: 84069

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Legend: Electrical Equipment Authorized Personnel Only
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200146 Mfr #: 84069
Thickness: 0.010"Legend: Electrical Equipment Authorized Personnel Only
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Polyester
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Authorized Personnel & Restricted AccessUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: Adhesive-BackedItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews