Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0200462
  • Mfr #: 84096
$11.42
  • Width: 14 in
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #84096 Specifications

  • Zoro #: G0200462
  • Mfr #: 84096
Width: 14 in Operating Temp. Range: -40 Degrees to 230 Degrees F
Double-Sided: No ANSI Compliant: No
Sign Mounting Style: Adhesive Surface Sign Background Color: White
Glow-in-the-Dark: No Sign Legend Color: Black
Height: 10 in Standards: ASTM D 2979
UV Resistant: No Header: Danger
Header Legend Color: White Thickness: 0.01 in
Legend Style: Text Printed Language: English
Legend: Keep Out Retroreflective Grade: Not Retroreflective
OSHA Compliant: No Header Background Color: Black, Red
Sign Material: Polyester Sign Shape: Rectangle
Item: Danger Sign Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84096