KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200794| Mfr #: 84352

$11.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200794 Mfr #: 84352
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Red And Black/WhiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Chemicals/Hazardous
Legend Color: BlackItem: Danger Sign
Legend: Chemical StorageHeight: 10"
Header: DangerThickness: 0.010"
Material: PolyesterStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle

Reviews