BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0201083| Mfr #: 84398

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"Subject Matter: Chemicals/HazardousHeight: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201083 Mfr #: 84398
Width: 14"Subject Matter: Chemicals/Hazardous
Height: 10"Header Legend Color: White
Language: EnglishStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color: WhiteOSHA Compliant: Yes
Retroreflective Grade: Not RetroreflectiveLegend/Background Color: Red And Black/White
Header: DangerSign Shape: Rectangle
Item: Danger SignUV Resistant: No
ANSI Compliant: NoLegend Color: Black
Thickness: 0.010"Material: Polyester
Operating Temp. Range: -40 Degrees to 230 Degrees FMounting Style: Adhesive-Backed
Double-Sided: NoLegend: Hazardous Chemicals
Header Background Color: Black, RedGlow-in-the-Dark: No
Legend Style: TextCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Chemicals, Printed Language English, Sign Shape Rectangle

Reviews