Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0200873
  • Mfr #: 84563
$11.42
  • Sign Legend Color: Black
  • Language: English
  • Mounting Style: Adhesive-Backed
See full product details
Orders over $75 ship free.

Brady #84563 Specifications

  • Zoro #: G0200873
  • Mfr #: 84563
Sign Legend Color: Black Language: English
Mounting Style: Adhesive-Backed Item: Danger Sign
Retroreflective Grade: Not Retroreflective Legend Color: Black
Sign Background Color: White Header Legend Color: White
UV Resistant: No ANSI Compliant: Yes
Width: 14" Background Color: White
Material: Polyester Header Background Color: Black, Red
Sign Mounting Style: Adhesive Surface Legend: Confined Space Enter By Permit Only
Height: 10" Subject Matter: Confined Space
OSHA Compliant: Yes Legend/Background Color: Red And Black/White
Header: Danger Sign Material: Polyester
Double-Sided: No Glow-in-the-Dark: No
Thickness: 0.010" Legend Style: Text
Sign Shape: Rectangle Printed Language: English
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Operating Temp. Range: -40 Degrees to 230 Degrees F
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84563