Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0199927
  • Mfr #: 84568
$11.42
  • Printed Language: English
  • Item: Danger Sign
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Brady #84568 Specifications

  • Zoro #: G0199927
  • Mfr #: 84568
Printed Language: English Item: Danger Sign
Sign Background Color: White Legend/Background Color: Red And Black/White
Operating Temp. Range: -40 Degrees to 230 Degrees F Sign Legend Color: Black
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Mounting Style: Adhesive Surface
Legend: Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry Header: Danger
Double-Sided: No UV Resistant: No
Background Color: White Language: English
Legend Color: Black Header Background Color: Black, Red
Mounting Style: Adhesive-Backed ANSI Compliant: Yes
Sign Shape: Rectangle Sign Material: Polyester
Legend Style: Text Height: 10"
Thickness: 0.010" OSHA Compliant: Yes
Material: Polyester Width: 14"
Retroreflective Grade: Not Retroreflective Subject Matter: Confined Space
Glow-in-the-Dark: No Header Legend Color: White
Closeout: Yes Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84568