BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200191| Mfr #: 85176

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Flammables, Combustibles, ExplosivesMounting Style: Adhesive-BackedStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200191 Mfr #: 85176
Subject Matter: Flammables, Combustibles, ExplosivesMounting Style: Adhesive-Backed
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Material: Polyester
OSHA Compliant: YesANSI Compliant: No
Legend: Flammable GasHeader: Danger
Item: Danger SignWidth: 14"
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Double-Sided: NoHeight: 10"
Legend Style: TextHeader Background Color: Black, Red
Language: EnglishLegend/Background Color: Red And Black/White
Sign Shape: RectangleBackground Color: White
UV Resistant: NoOperating Temp. Range: -40 Degrees to 230 Degrees F
Header Legend Color: WhiteLegend Color: Black
Thickness: 0.010"Country of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Reviews