BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G0200234| Mfr #: 88102

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Hard Hat AreaSign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200234 Mfr #: 88102
Legend: Hard Hat AreaSign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text
Mounting Style: Adhesive-BackedWidth: 14"
Retroreflective Grade: Not RetroreflectiveHeader: Danger
Material: PolyesterLanguage: English
Glow-in-the-Dark: NoLegend Color: Black
Header Background Color: Black, RedDouble-Sided: No
Header Legend Color: WhiteItem: Danger Sign
Height: 10"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 230 Degrees FSubject Matter: Personal Protection
Background Color: WhiteUV Resistant: No
Thickness: 0.010"ANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Reviews