Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, ENG

  • Zoro #: G0200627
  • Mfr #: 88186
$11.42
  • Operating Temp. Range: -40 Degrees F to 230 Degrees F
  • Language: English
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Brady #88186 Specifications

  • Zoro #: G0200627
  • Mfr #: 88186
Operating Temp. Range: -40 Degrees F to 230 Degrees F Language: English
UV Resistant: No Legend Color: black
Sign Legend Color: Black Subject Matter: Machine and Operational
Header Legend Color: White OSHA Compliant: Yes
Header Background Color: Black, Red Sign Background Color: White
Thickness: 0.01 in Legend Style: Text
Double-Sided: No Width: 14 in
Retroreflective Grade: Not Retroreflective Legend/Background Color: Red and Black/white
Glow-in-the-Dark: No Background Color: White
Material: Polyester Sign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Header: Danger
Item: Danger Sign Printed Language: English
Sign Mounting Style: Adhesive Surface Height: 10 in
Legend: This Equipment Starts Automatically ANSI Compliant: Yes
Mounting Style: Adhesive-Backed Sign Material: Polyester
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Reviews of Brady #88186