Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, HV, HV

  • Zoro #: G0200313
  • Mfr #: 25533
$13.89
  • Legend/Background Color: Red And Black/White
  • ANSI Compliant: Yes
  • Language: English
See full product details
Orders over $75 ship free.

Brady #25533 Specifications

  • Zoro #: G0200313
  • Mfr #: 25533
Legend/Background Color: Red And Black/White ANSI Compliant: Yes
Language: English Sign Mounting Style: Mounting Holes
Material: polystyrene Header Legend Color: White
Background Color: White Height: 10 in
Width: 14 in Sign Material: Plastic
Double-Sided: No UV Resistant: No
Header Background Color: Black, Red Thickness: 0.059 in
Sign Background Color: White Mounting Style: With Mounting Holes
Legend Style: Text Subject Matter: Electrical Hazard
Legend: High Voltage Printed Language: English
Item: Danger Sign Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Header: Danger
Legend Color: Black Operating Temp. Range: -40 Degrees to 176 Degrees F
Glow-in-the-Dark: No OSHA Compliant: Yes
Sign Legend Color: Black Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color: Black Glow In The Dark: No
Package Quantity: 1 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Rectangle, English

Reviews of Brady #25533