BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, HV, HV

BRADY| Zoro #: G0200347| Mfr #: 47005

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: High VoltageSign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200347 Mfr #: 47005
Legend: High VoltageSign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text
Mounting Style: With Mounting HolesWidth: 14"
Retroreflective Grade: Not RetroreflectiveHeader: Danger
Material: FiberglassLanguage: English
Glow-in-the-Dark: NoLegend Color: Black
Header Background Color: Black, Red, WhiteDouble-Sided: No
Header Legend Color: WhiteItem: Danger Sign
Height: 10"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 194 Degrees FSubject Matter: Electrical Hazard
Background Color: WhiteUV Resistant: No
Thickness: 0.098"ANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle

Reviews