Danger Sign, 10 x 14In, R and BK/WHT, PLSTC

BRADY| Zoro #: G0200812| Mfr #: 22312

$11.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Chemical Storage
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200812 Mfr #: 22312
Thickness: 0.059"Legend: Chemical Storage
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: Yellow
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Chemicals/HazardousUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle

Reviews