SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, PLSTC

BRADY| Zoro #: G1914141| Mfr #: 25223

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914141 Mfr #: 25223
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Danger
Legend: Wear Face Shield And Rubber Gloves When Handling ChemicalsSubject Matter: Personal Protection
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 176 Degrees FMounting Style: With Mounting Holes
Material: polystyreneThickness: 0.059"
Legend/Background Color: Red And Black/WhiteHeight: 10"
UV Resistant: NoHeader Legend Color: White
Legend Color: BlackStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleItem: Danger Sign
Language: EnglishHeader Background Color: Black, Red
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Wear Face Shield And Rubber Gloves When Handling Chemicals, Printed Language English, Sign Shape Rectangle

Reviews