Danger Sign, 10 x 7In, R and BK/WHT, AL, HV

BRADY| Zoro #: G0200374| Mfr #: 43111

$11.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0200374 Mfr #: 43111
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: High Voltage
Header Background Color: Black, RedHeader: Danger
Header Legend Color: WhiteSign Shape: Rectangle
Operating Temp. Range: -40 Degrees to 230 Degrees FRetroreflective Grade: Not Retroreflective
Thickness: 0.035"ANSI Compliant: Yes
Double-Sided: NoWidth: 7"
Sign Legend Color: BlackOSHA Compliant: Yes
Material: AluminumPrinted Language: English
Glow-in-the-Dark: NoItem: Danger Sign
Sign Background Color: WhiteUV Resistant: No
Height: 10"Sign Subject Matter: Electrical Hazard
Sign Material: AluminumSign Mounting Style: With Mounting Holes
Legend Style: TextCountry of Origin (subject to change): United States

Product Description

Danger Sign, High Voltage, Text, English, Aluminum, Mounting Style Surface, Height 10 In., Width 7 In., Thickness 0.035 In.

Product Reviews

Save 15%. Sign up for Z-mail.