Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 7In, R and BK/WHT, HV, ENG

  • Zoro #: G0200392
  • Mfr #: 47146
$24.09
  • Sign Mounting Style: Mounting Holes
  • Legend: High Voltage
  • OSHA Compliant: Yes
See full product details
Orders over $75 ship free.

Brady #47146 Specifications

  • Zoro #: G0200392
  • Mfr #: 47146
Sign Mounting Style: Mounting Holes Legend: High Voltage
OSHA Compliant: Yes Background Color: White
Height: 10 in Language: English
Glow-in-the-Dark: No Legend/Background Color: Red And Black/White
Thickness: 0.098 in Material: Fiberglass
Header Background Color: Black, Red, White Legend Style: Text
Sign Legend Color: Black Mounting Style: With Mounting Holes
Width: 7 in Sign Background Color: White
Operating Temp. Range: -40 Degrees to 194 Degrees F Printed Language: English
Retroreflective Grade: Not Retroreflective Subject Matter: Electrical Hazard
Header Legend Color: White Legend Color: Black
UV Resistant: No Header: Danger
Item: Danger Sign Double-Sided: No
Sign Material: Fiberglass Sign Shape: Rectangle
ANSI Compliant: Yes Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color: Black Glow In The Dark: No
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Rectangle, English

Reviews of Brady #47146