Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DANGER SIGN 10X14

  • Zoro #: G0468030
  • Mfr #: 128727
$21.89
  • Header Background Color: Black, Red, White
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #128727 Specifications

  • Zoro #: G0468030
  • Mfr #: 128727
Header Background Color: Black, Red, White Operating Temp. Range: -40 Degrees to 230 Degrees F
Double-Sided: No Background Color: White
Retroreflective Grade: Not Retroreflective Header: Danger
Sign Legend Color: Black Printed Language: English
Material: Aluminum Item: Danger Sign
Sign Background Color: White UV Resistant: No
Sign Material: Aluminum Legend Style: Text
Language: English Thickness: 0.035 in
Sign Shape: Rectangle Legend/Background Color: Black And Red/White
Glow-in-the-Dark: No OSHA Compliant: Yes
Mounting Style: With Mounting Holes Legend: Eye Protection Required Beyond This Point
Header Legend Color: White Width: 14 in
Subject Matter: Personal Protection ANSI Compliant: Yes
Legend Color: Black Height: 10 in
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Mounting Style: Mounting Holes
Sign Legend Text Color: Black Glow In The Dark: No
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Rectangle, English

Reviews of Brady #128727