Danger Sign, 14 x 10In, BK and R/WHT, AL

BRADY| Zoro #: G0200015| Mfr #: 40990

$18.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0200015 Mfr #: 40990
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Confined Space Enter By Permit Only Prepare For Entry Identify Hazards Of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harmess. Attendant And Rescue Equipent In Place Review Communication Procedures Obtain Authorized Permit
Legend Color: BlackHeight: 14"
Thickness: 0.035"Background Color: White
Header Background Color: Black, RedLanguage: English
Header Legend Color: WhiteSign Shape: Rectangle
Operating Temp. Range: -40 Degrees to 230 Degrees FRetroreflective Grade: Not Retroreflective
Mounting Style: With Mounting HolesANSI Compliant: Yes
Legend/Background Color: Black and Red/WhiteDouble-Sided: No
OSHA Compliant: YesWidth: 10"
Legend Style: TextMaterial: Aluminum
Subject Matter: Flammables, Combustibles, ExplosivesItem: Danger Sign
Header: DangerCountry of Origin (subject to change): United States

Product Description

Danger Sign, Subject Matter Flammables, Combustibles, Explosives, English

Product Reviews

Save 15%. Sign up for Z-mail.