20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Danger Sign, 14 x 10In, BK and R/WHT, ENG

BRADY| Zoro #: G0200024| Mfr #: 22426

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0200024 Mfr #: 22426
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Confined Space Enter By Permit Only Prepare For Entry Identify Hazards Of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harmess. Attendant And Rescue Equipent In Place Review Communication Procedures Obtain Authorized Permit
UV Resistant: NoWidth: 10"
Header: DangerLegend Style: Text
Material: polystyreneThickness: 0.059"
Subject Matter: Flammables, Combustibles, ExplosivesItem: Danger Sign
Header Background Color: Black, RedLegend Color: Black
Height: 14"Header Legend Color: White
Background Color: WhiteSign Shape: Rectangle
Language: EnglishRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
Double-Sided: NoMounting Style: With Mounting Holes
OSHA Compliant: YesLegend/Background Color: Black And Red/White
Glow-in-the-Dark: NoCountry of Origin (subject to change): United States

Product Description

Danger Sign, Subject Matter Flammables, Combustibles, Explosives, English

Product Reviews

Save 15%. Sign up for Z-mail.