KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 17 x 17In, BK/YEL, ENG, FL

BRADY| Zoro #: G2123362| Mfr #: 92405

$32.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 17"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123362 Mfr #: 92405
Width: 17"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 158 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: CircleSubject Matter: Personal Protection
Legend Color: BlackItem: Danger Sign
Legend: Ear Protection AreaHeight: 17"
Header: No HeaderThickness: 0.012"
Material: vinylStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Danger Sign, Ear Protection Area, Text and Symbol, English, Self-Adhesive Vinyl, Mounting Style Floor, Height 17 In., Width 17 In., Black/Yellow, Thickness 0.012 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews