KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 20 x 14In, BK and R/WHT, ENG

BRADY| Zoro #: G0199997| Mfr #: 65909

$40.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199997 Mfr #: 65909
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: Black And Red/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, RedSubject Matter: Flammables, Combustibles, Explosives
Legend Color: BlackItem: Danger Sign
Legend: Confined Space Enter By Permit Only Prepare For Entry Identify Hazards Of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harmess. Attendant And Rescue Equipent In Place Review Communication Procedures Obtain Authorized PermitHeight: 20"
Header: DangerThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Confined Space, Height 20 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger

Reviews