HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Danger Sign, 3-1/2 x 5In, R and BK/WHT, ENG

BRADY| Zoro #: G0200907| Mfr #: 87748

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Legend: Confined Space Enter By Permit Only
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200907 Mfr #: 87748
Thickness: 0.010"Legend: Confined Space Enter By Permit Only
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Polyester
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 5"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 3-1/2"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Confined SpaceUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: Adhesive-BackedItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Confined Space, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews