KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 5 x 3-1/2In, R and BK/WHT, ENG

BRADY| Zoro #: G2265541| Mfr #: 66006

$12.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265541 Mfr #: 66006
Width: 3-1/2"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: 0 Degrees to 158 Degrees FANSI Compliant: Yes
Legend/Background Color: Red and Black/whiteMounting Style: Magnetic
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, Red, WhiteSubject Matter: Machine & Operational
Legend Color: blackItem: Danger Sign
Legend: Do Not OperateHeight: 5"
Header: DangerThickness: 0.025"
Material: Magnetic VinylStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Sign, Do Not Operate, Text, English, Magnetic Vinyl, Mounting Style Surface, Height 5 In., Width 3-1/2 In., Thickness 0.025 In.

Reviews