Brady
Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
- Zoro #: G8620068
- Mfr #: 120792
Key Features
- Item: Danger Sign
- Header: Danger
- Legend: Hair Net Required
- Width: 10 in
- Height: 7 in
- Sign Shape: Rectangle
- Sign Material: Plastic
- Sign Mounting Style: With Mounting Holes
$30.79
Subtotal: $30.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brady #120792 Specifications
- Zoro #: G8620068
- Mfr #: 120792
- UPC #: 754473700461
- Item: Danger Sign
- Header: Danger
- Legend: Hair Net Required
- Width: 10 in
- Height: 7 in
- Sign Shape: Rectangle
- Sign Material: Plastic
- Sign Mounting Style: With Mounting Holes
- Printed Language: English
- Sign Background Color: White
- Retroreflective Grade: Not Retroreflective
- Glow-in-the-Dark: Yes
- UV Resistant: No
- Thickness: 0.063 in
- Operating Temp. Range: -40 Degrees to 176 Degrees F
- Sign Legend Color: Black
- OSHA Compliant: Yes
- Header Legend Color: White
- Double-Sided: No
- Header Background Color: Black, Red
- Legend Style: Symbol and Text
- ANSI Compliant: Yes
- Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color: Black
- Country of Origin (subject to change): United States
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hair Net Required, Printed Language English, Sign Shape Rectangle
Reviews of Brady #120792
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRADY Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English 119729
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 131988
- BRADY Notice Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English 70362
- BRADY Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English 43032
- BRADY Danger Sign, 5 in Height, 7 in Width, Polyester, Rectangle, English 120610
- BRADY Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 144202
- BRADY Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 21790
- BRADY Caution Sign, 3 1/2 in Height, 10 in Width, Aluminum, Rectangle, English 46838
- BRADY Facility Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English 132239
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English 475V93
- BRADY Notice Sign, 14 in Height, 10 in Width, Fiberglass, Rectangle, English 45000
- Brady Personal Protective Equipment Signs