Brady

Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English

Brady Danger Sign,  7 in Height,  10 in Width,  Vinyl,  Rectangle,  English 120754
Hover or click to zoom Tap to zoom
  • Item: Danger Sign
  • Header: Danger
  • Legend: Hard Hat Required
  • Width: 10 in
  • Height: 7 in
  • Sign Shape: Rectangle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive Surface
See full product details
$8.92

Subtotal: $8.92

Brady #120754 Specifications

  • Item: Danger Sign
  • Header: Danger
  • Legend: Hard Hat Required
  • Width: 10 in
  • Height: 7 in
  • Sign Shape: Rectangle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive Surface
  • Printed Language: English
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: No
  • Thickness: 0.004 in
  • OSHA Compliant: Yes
  • Header Background Color: Black, Red
  • Legend Style: Symbol and Text
  • Operating Temp. Range: -40 Degrees to 180 Degrees F
  • Double-Sided: No
  • ANSI Compliant: Yes
  • Sign Legend Color: Black
  • Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Header Legend Color: White
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Required, Printed Language English, Sign Shape Rectangle

Reviews of Brady #120754

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.