KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, BK and R/WHT, AL, ENG

BRADY| Zoro #: G1550376| Mfr #: 43353

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550376 Mfr #: 43353
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Black And Red/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, Red, WhiteSubject Matter: No Smoking
Legend Color: BlackItem: Danger Sign
Legend: Benzene Cancer Hazard Flammable- No Smoking Authorized Personnel Only Respirator RequiredHeight: 7"
Header: DangerThickness: 0.035"
Material: AluminumStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Sign, Benzene Cancer Hazard Flammable - No Smoking Authorized Personnel Only Respirator Required, Text, English, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Black and Red/White, Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200

Reviews