Danger Sign, 7 x 10In, R and BK/WHT, Acid

BRADY| Zoro #: G2286584| Mfr #: 102429

$19.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286584 Mfr #: 102429
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Legend: Acid
UV Resistant: NoHeight: 7"
Sign Subject Matter: Chemical, Gas or Hazardous MaterialsSign Material: Aluminum
Sign Mounting Style: SurfaceLegend Style: Text
Header Background Color: Black, Red, WhiteHeader Legend Color: Yellow
Sign Shape: RectangleRetroreflective Grade: Diamond
ANSI Compliant: NoDouble-Sided: No
Width: 10"Sign Legend Color: Black, Yellow
OSHA Compliant: YesMaterial: Aluminum
Printed Language: EnglishGlow-in-the-Dark: No
Item: Danger SignSign Background Color: White
Country of Origin (subject to change): Mexico

Product Description

Danger Sign, Acid, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.