Danger Sign, 7 x 10In, R and BK/WHT, BLK

BRADY| Zoro #: G1629196| Mfr #: 102428

$20.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629196 Mfr #: 102428
Legend: No LegendStandards: OSHA
Language: EnglishSign Shape: Rectangle
Header Background Color: Black, Red, WhiteDouble-Sided: No
Legend/Background Color: Red and Black/WhiteRetroreflective Grade: Diamond
Header Legend Color: YellowANSI Compliant: No
Width: 10"OSHA Compliant: Yes
Material: VinylLegend Style: Text
Item: Danger SignHeight: 7"
Mounting Style: Adhesive-BackedBackground Color: White
Country of Origin (subject to change): Mexico

Product Description

Danger Sign, Danger, Blank, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.