KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1804397| Mfr #: 102432

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Diamond
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804397 Mfr #: 102432
Width: 10"Retroreflective Grade: Diamond
Glow-in-the-Dark: YesItem: Danger Sign
Legend/Background Color: Red And Black/WhiteMounting Style: Adhesive-Backed
Double-Sided: NoBackground Color: White
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoSign Shape: Diamond
Header Background Color: Black, Red, WhiteSubject Matter: Confined Space
Legend Color: Black, GreenLanguage: English
OSHA Compliant: YesANSI Compliant: Yes
Legend: Confined Space Enter By Permit OnlyHeight: 7"
Header: DangerMaterial: vinyl
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Country of Origin (subject to change): Mexico

Description

Danger Sign, Confined Space Enter By Permit Only, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews