SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0795216| Mfr #: 102433

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade: DiamondWidth: 10"UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795216 Mfr #: 102433
Retroreflective Grade: DiamondWidth: 10"
UV Resistant: NoSign Shape: Diamond
Double-Sided: NoGlow-in-the-Dark: Yes
Legend/Background Color: Red And Black/WhiteLegend Style: Text and Symbol
Mounting Style: Adhesive-BackedLegend: Confined Space Enter By Permit Only
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Legend Color: Green
Height: 7"Subject Matter: Confined Space
Material: vinylOSHA Compliant: Yes
Header Background Color: Black, Red, WhiteLanguage: English
Header: DangerLegend Color: Black, Green
Background Color: WhiteANSI Compliant: Yes
Item: Danger SignCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Diamond

Reviews