Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0872566| Mfr #: 102434

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Header: DangerLegend: Confined Space Keep OutMaterial: vinyl
Save 15%. Sign up for Z-mail.


Zoro #: G0872566 Mfr #: 102434
Header: DangerLegend: Confined Space Keep Out
Material: vinylLegend Style: Text
Header Legend Color: GreenWidth: 10"
Glow-in-the-Dark: YesRetroreflective Grade: Diamond
Legend Color: Black, GreenHeight: 7"
Double-Sided: NoBackground Color: White
Sign Shape: DiamondLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Confined SpaceUV Resistant: No
Header Background Color: Black, Red, WhiteLanguage: English
Mounting Style: Adhesive-BackedItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico


Danger Sign, Confined Space Keep Out, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.